Rubberset
690192040
BL/RUBBERSET/QUICK SOLUTIONS QUICK SOLUTIONS REACH AND ROLL EXTENSION ROLLER 4" WOVEN MINI COVER 2PK
Item #102078434
- Small Diameter
- 4" Woven Cover
features
- For use on a variety of edging and trim projects
- Covered end caps allow for easy painting in corners and other tight spots
- High density white foam
- For use with all paints
includes
- 4" woven nylon, small diameter mini roller cover
| Size | 4 in |
| Type | Woven Mini Cover |
| Material | Woven Nylon |
| Length | 4 in |
| Origin | Painting Equipment |
| Weight | 0.167 LB |
| EAN or UPC | 78435904873 |
