- 9" Smooth
- 1/4" Pile Height
- Solvent Resistant Phenolic Core
- For Latex & Oil Base Paints
| Type | Smooth |
| Origin | Painting Equipment |
| Size | 9 in |
| Pile Height | 1/4" |
| Weight | 0.167 LB |
| EAN or UPC | 11138000084 |
| Type | Smooth |
| Origin | Painting Equipment |
| Size | 9 in |
| Pile Height | 1/4" |
| Weight | 0.167 LB |
| EAN or UPC | 11138000084 |