Rubberset
99081610
BL/RUBBERSET/QUICK SOLUTIONS GENERAL PURPOSE FOAM / ECONOMY BRUSHES 1" WOOD HANDLE
Item #102082912
- Foam Brush
- 1 in
features
- For touch up, craft and hobby use
| Bristle Material | Foam |
| Type | Painting Brush |
| Handle Type | Cylindrical |
| Origin | Painting Equipment |
| Handle Material | Wood |
| Brush Width | 1 in |
| Size | 1 in |
| Weight | 0.021 LB |
| EAN or UPC | 78435803169 |
