Rubberset
99081620
BL/RUBBERSET/QUICK SOLUTIONS GENERAL PURPOSE FOAM / ECONOMY BRUSHES 2" WOOD HANDLE
Item #102078928
- Foam Brush
- 2 in
features
- For touch up, craft and hobby use
| Bristle Material | Foam |
| Handle Material | Wood |
| Type | Painting Brush |
| Handle Type | Cylindrical |
| Brush Width | 2 in |
| Origin | Painting Equipment |
| Size | 2 in |
| Weight | 0.042 LB |
| EAN or UPC | 78435803176 |
