Rubberset
99083240
BL/RUBBERSET/QUICK SOLUTIONS GENERAL PURPOSE BLACK CHIP BRUSHES CHINA 4"
Item #104772150
- 4" Wall
- 5/8" Brush Thickness
- 100% Chinese Bristle
- Walnut Wooden Beavertail Handle
| Type | Wall |
| Origin | Painting Equipment |
| Brush Thickness | 5/8 in |
| Size | 4 in |
| Weight | 0.667 LB |
| EAN or UPC | 11138190655 |
