- 7" Smooth
- 1/4" Pile Height
- Specially Formulated Fabric
- Epoxy Bonded Cured Phenolic Core
- Excellent Paint Delivery
| Size | 7 in |
| Origin | Painting Equipment |
| Type | Smooth |
| Pile Height | 1/4" |
| Weight | 0.15 LB |
| Size | 7 in |
| Origin | Painting Equipment |
| Type | Smooth |
| Pile Height | 1/4" |
| Weight | 0.15 LB |