- Paint Brush
| Bristle Material | Polyester/Nylon |
| Handle Material | Hardwood |
| Brush Thickness | 5/8 in |
| Type | Paint Brush |
| Weight | 0.5 LB |
| EAN or UPC | 716341401108 |
| Bristle Material | Polyester/Nylon |
| Handle Material | Hardwood |
| Brush Thickness | 5/8 in |
| Type | Paint Brush |
| Weight | 0.5 LB |
| EAN or UPC | 716341401108 |