- 9" Rough
- 3/4" Pile Height
- Polyester Fabric
- For Latex and Oil Base Paints
- Easy to Clean
| Origin | Painting Equipment |
| Type | Rough |
| Pile Height | 3/4" |
| Size | 9 in |
| Weight | 3.0 LB |
| Origin | Painting Equipment |
| Type | Rough |
| Pile Height | 3/4" |
| Size | 9 in |
| Weight | 3.0 LB |