- 9" Smooth Gloss
- 1/4" Pile Height
- Polyester Fabric
- For Latex and Oil Base Paints
- Easy to Clean
| Pile Height | 1/4" |
| Origin | Painting Equipment |
| Type | Smooth Gloss |
| Size | 9 in |
| Weight | 2.0 LB |
| Pile Height | 1/4" |
| Origin | Painting Equipment |
| Type | Smooth Gloss |
| Size | 9 in |
| Weight | 2.0 LB |