- 9" Extra Rough
- 1" Pile Height
- Polyester Fabric
- For Latex and Oil Base Paints
- Easy to Clean
| Size | 9 in |
| Origin | Painting Equipment |
| Type | Extra Rough |
| Pile Height | 1" |
| Weight | 3.0 LB |
| Size | 9 in |
| Origin | Painting Equipment |
| Type | Extra Rough |
| Pile Height | 1" |
| Weight | 3.0 LB |