- Size 3"
- 3/16" Pile Height
- Best Quality Mohair Fabric
- Solvent Resistant Phenolic Core
- For Ultra-Smooth Surfaces
| Type | Mohair |
| Pile Height | 3/16" |
| Size | 3 in |
| Origin | Painting Equipment |
| Weight | 0.1 LB |
| Type | Mohair |
| Pile Height | 3/16" |
| Size | 3 in |
| Origin | Painting Equipment |
| Weight | 0.1 LB |