- 1" Trim
- 3/8" Brush Thickness
- Economical for Odd Jobs & Touchups
- 100% Synthetic Filament
- Red Plastic Handle
| Size | 1 in |
| Origin | Painting Equipment |
| Type | Trim |
| Brush Thickness | 3/8 in |
| Weight | 1.0 LB |
| Size | 1 in |
| Origin | Painting Equipment |
| Type | Trim |
| Brush Thickness | 3/8 in |
| Weight | 1.0 LB |