- 1 1/2" Trim
- 7/16" Brush Thickness
- Economical for Odd Jobs & Touchups
- 100% Synthetic Filament
- Red Plastic Handle
| Origin | Painting Equipment |
| Size | 1 1/2 in |
| Type | Trim |
| Brush Thickness | 7/16 in |
| Weight | 1.0 LB |
| Origin | Painting Equipment |
| Size | 1 1/2 in |
| Type | Trim |
| Brush Thickness | 7/16 in |
| Weight | 1.0 LB |