- 9" with 7/16" Pile Height
- Knitted Polyester Fabric
- Phenolic Core
- Economical Use
| Size | 9 in |
| Type | Utility |
| Origin | Painting Equipment |
| Pile Height | 7/16" |
| Weight | 2.0 LB |
| Size | 9 in |
| Type | Utility |
| Origin | Painting Equipment |
| Pile Height | 7/16" |
| Weight | 2.0 LB |