- 2" for House & Trim
- 9/16" Brush Thickness
- Premium Quality Tapered Polyester/Nylon Filaments
- Plastic Molded Handle
| Size | 2 in |
| Type | Trim |
| Brush Thickness | 9/16 in |
| Origin | Painting Equipment |
| Weight | 2.0 LB |
| Size | 2 in |
| Type | Trim |
| Brush Thickness | 9/16 in |
| Origin | Painting Equipment |
| Weight | 2.0 LB |