Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Sprayon508470900

508470900

BL/RUBBERSET/QUICK SOLUTIONS CONTRACTOR COVER 1/2 CONTRACTOR COVER - 9.0" X 1/2"
Item #101556337
  • Contractor Knit Cover
Sprayon508470900
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Contractor Knit Cover

features

  • Heavy-duty, solvent resistant, polypropylene core
Size 9 in
Material Knit Polyester
Nap Length 1/2 in
Type Semi-Smooth
Weight 0.181 LB
EAN or UPC 79819847090
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison