- 1 1/2" Trim
- 1/2" Brush Thickness
- 100% Tapered Nylon/Polyester Filaments
- Walnut Stained Wood Handle
- Superior Paint Release
| Size | 1 1/2 in |
| Brush Thickness | 1/2 in |
| Type | Trim |
| Origin | Painting Equipment |
| Weight | 2.0 LB |
| Size | 1 1/2 in |
| Brush Thickness | 1/2 in |
| Type | Trim |
| Origin | Painting Equipment |
| Weight | 2.0 LB |