- 4" Wall
- 7/8" Brush Thickness
- 100% Tapered Nylon/Polyester Filaments
- Walnut Stained Wood Handle
- Superior Paint Release
| Origin | Painting Equipment |
| Size | 4 in |
| Type | Wall |
| Brush Thickness | 7/8 in |
| Weight | 3.0 LB |
| Origin | Painting Equipment |
| Size | 4 in |
| Type | Wall |
| Brush Thickness | 7/8 in |
| Weight | 3.0 LB |