- 2" Size
- 9/16" Brush Thickness
- 100% Tapered-Soild Nylon/Polyester
- Sealed hardwood Handle
- Special Tipped Finish
| Size | 2 in |
| Brush Thickness | 9/16 in |
| Origin | Painting Equipment |
| Type | Trim |
| Weight | 2.0 LB |
| Size | 2 in |
| Brush Thickness | 9/16 in |
| Origin | Painting Equipment |
| Type | Trim |
| Weight | 2.0 LB |