- 1 1/2" Angle Sash
- 1/2" Brush Thickness
- 100% Natural Black China Bristle
- Sealed Hardwood Handle
| Size | 1 1/2 in |
| Brush Thickness | 1/2 in |
| Type | Angle Sash |
| Origin | Painting Equipment |
| Weight | 1.0 LB |
| Size | 1 1/2 in |
| Brush Thickness | 1/2 in |
| Type | Angle Sash |
| Origin | Painting Equipment |
| Weight | 1.0 LB |