- 2 1/2" Flat Sash
- 5/8" Brush Thickness
- 100% Natural Black China Bristle
- Sealed Hardwood Handle
| Size | 2 1/2 in |
| Type | Flat Sash |
| Brush Thickness | 5/8 in |
| Origin | Painting Equipment |
| Weight | 2.0 LB |
| Size | 2 1/2 in |
| Type | Flat Sash |
| Brush Thickness | 5/8 in |
| Origin | Painting Equipment |
| Weight | 2.0 LB |