- 4" For Walls
- 7/8" Brush Thickness
- 100% Natural Black China Bristle
- Sealed Hardwood Handle
| Size | 4 in |
| Brush Thickness | 7/8 in |
| Type | Wall |
| Origin | Painting Equipment |
| Weight | 0.4 LB |
| Size | 4 in |
| Brush Thickness | 7/8 in |
| Type | Wall |
| Origin | Painting Equipment |
| Weight | 0.4 LB |