- 9" with 3/8" Pile Height
- Lint Free Woven Fabric For All Paints
- Heavywall Baked Phenolic Core
- Solvent Resistant
| Size | 9 in |
| Pile Height | 3/8" |
| Origin | Painting Equipment |
| Type | Medium |
| Weight | 2.0 LB |
| Size | 9 in |
| Pile Height | 3/8" |
| Origin | Painting Equipment |
| Type | Medium |
| Weight | 2.0 LB |