- 9" With 3/4" Pile Height
- Knitted Polyester Fabric For All Paints
- Heavywall Baked Phenolic Core
- Solvent Resistant
| Size | 9 in |
| Type | Rough |
| Origin | Painting Equipment |
| Pile Height | 3/4" |
| Weight | 2.0 LB |
| Size | 9 in |
| Type | Rough |
| Origin | Painting Equipment |
| Pile Height | 3/4" |
| Weight | 2.0 LB |