- 9" Extra Rough
- 1 1/4" Pile Height
- Knitted Polyester Fabric for All Paints
- Heavywall Baked Phenolic Core
- Solvent Resistant
| Pile Height | 1 1/4" |
| Size | 9 in |
| Type | Extra Rough |
| Origin | Painting Equipment |
| Weight | 3.0 LB |
| Pile Height | 1 1/4" |
| Size | 9 in |
| Type | Extra Rough |
| Origin | Painting Equipment |
| Weight | 3.0 LB |