- 2"
- 9/16" Brush Thickness
- For Oil Paints, Varnishes & All Clear Coatings
- Sealed Hardwood Handle
- Chisel Trim
| Size | 2 in |
| Brush Thickness | 9/16 in |
| Origin | Painting Equipment |
| Type | Trim |
| Weight | 2.0 LB |
| Size | 2 in |
| Brush Thickness | 9/16 in |
| Origin | Painting Equipment |
| Type | Trim |
| Weight | 2.0 LB |