- 9" Smooth
- 1/4" Pile Height
- Knitted Polyester Fabric
- Solvent Resistant Phenolic Core
- For Latex and Oil Paints
| Origin | Painting Equipment |
| Size | 9 in |
| Pile Height | 1/4" |
| Type | Smooth |
| Weight | 0.3 LB |
| Origin | Painting Equipment |
| Size | 9 in |
| Pile Height | 1/4" |
| Type | Smooth |
| Weight | 0.3 LB |