- 6 1/2" Roller & 21" Consumer Frame
- Available With Foam or Cloth Cover
| Pile Height | N/A |
| Origin | Painting Equipment |
| Type | Tight Spaces |
| Size | 6 1/2 in |
| Weight | 3.0 LB |
| Pile Height | N/A |
| Origin | Painting Equipment |
| Type | Tight Spaces |
| Size | 6 1/2 in |
| Weight | 3.0 LB |