Sprayon
991824400
BL/RUBBERSET/QUICK SOLUTIONS QUICK SOLUTIONS TRIM ROLLER AND FRAMES 4 " PAD EDGER
Item #102562282
- Quick Solutions 4" Paint Edger
- 2-Wheel
- Length 8"
- Width 8"
- Height 0.216"
| Type | Edger |
| Length | 8 in |
| Size | 4 in |
| Weight | 0.167 LB |
