Sprayon
991828400
BL/RUBBERSET/QUICK SOLUTIONS QUICK SOLUTIONS TRIM ROLLER AND FRAMES PAD EDGER 4" PREMIUM
Item #102562281
- Quick Solutions 4" Premium Paint Pad Edger with Swivel Handle
- Length 7.5"
- Width 7.5"
- Height 0.206"
| Type | Edger |
| Length | 7 1/2 in |
| Weight | 0.2 LB |
