Sprayon
991860000
BL/RUBBERSET/QUICK SOLUTIONS QUICK SOLUTIONS PAD PAINTERS 4" TRIM AND EDGE KIT
Item #102608507
- Quick Solutions 4" Paint Pad Trim and Edge Kit
- Length 5"
- Width 5"
- Height 0.261"
| Type | Trim & Edging Kit |
| Length | 5 in |
| Weight | 0.333 LB |
