Sprayon
996620300
BL/RUBBERSET/QUICK SOLUTIONS ONE COAT POLYESTER BRUSHES 3" WALL CHINA BRUSH 100 PERCENT POLYESTER BRUSH
Item #102079708
- ONE COAT Series Latex Brush
features
- Better coverage than ordinary brushes
- Solid filament for added durability
- Holds more paint to get done faster
| Size | 3 in |
| Thickness | 0.6875 in |
| Brush Width | 3 in |
| Trim Length | 3 1/4 in |
| Weight | 0.667 LB |
| EAN or UPC | 78435903166 |
