Sprayon
996620400
BL/RUBBERSET/QUICK SOLUTIONS ONE COAT POLYESTER BRUSHES 4" WALL CHINA BRUSH 100 PERCENT POLYESTER BRUSH
Item #102078437
- ONE COAT Series Latex Brush
features
- Better coverage than ordinary brushes
- Solid filament for added durability
- Holds more paint to get done faster
| Thickness | 0.875 in |
| Brush Width | 4 in |
| Trim Length | 3 3/4 in |
| Size | 4 in |
| Weight | 1.0 LB |
| EAN or UPC | 78435903173 |
