Sprayon
996840400
BL/RUBBERSET/QUICK SOLUTIONS ONE COAT WHITE CHINA BRUSHES 4" WALL CHINA BRUSH BRISTLE
Item #102081842
- ONE COAT Stain & Varnish Brush
features
- Better coverage than ordinary brushes
- Naturally flagged tips for a smoother finish
- Holds more paint to get done faster
| Size | 4 in |
| Bristle Material | White China |
| Trim Length | 3 1/4 in |
| Thickness | 0.875 in |
| Weight | 1.0 LB |
| EAN or UPC | 78435905108 |
