- Bowl Blast™ Bowl Cleaner
- 32 oz Bottle
features
- 23% hydrochloric acid bowl cleaner
- For hard-to-remove lime and hard water stains
- Economically priced
- Does not contain any greenhouse gas propellants
caution
- Do not use on aluminum, water-based paint surfaces, or glass
| Container Size | 32 oz |
| Container Type | Bottle |
| Weight | 2.5 LB |
| EAN or UPC | 75577026722 |
-
No Air Shipping


