Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
SprayonA73628000

A73628000

SPRAYON CARROLL CLEAR PINE
Item #101404262
  • Clear Pine Disinfectant
  • 1 gal Bottle
SprayonA73628000
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Clear Pine Disinfectant
  • 1 gal Bottle

features

  • Quat-based formula, hospital grade plus effective against HIV
  • Excellent neutral cleaner on washable hard surfaces
  • Will not dull detergent resistant floor finishes
  • Gold color
  • Neutral pH
Container Size 1 gal
Mixing Ratio 4 oz per gal
Odor Pine
Container Type Bottle
Weight 10.0 LB
EAN or UPC 74948736284
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison