- Food Grade Multi-Purpose Semi-Synthetic Grease
- 14 oz. Cartridge
applications
- High and low speed bearings
- Conveyors
- Slides, cams and exposed gears
- Chemical and condensate pumps
- Draft and ventilating fan bearings
- Seaming rolls, spindles and chucks
features
- Versatile: can be used in many different applications
- Wide temperature range provides more application capabilities
- Excellent film forming characteristics
- Anti-wear qualities allow it to stay on metal surfaces much longer, result in longer lasting lubricity and fewer lubrication intervals
- Chemical- and water/steam-resistant
- Contains synthetic polymers allowing it to stay in place longer
- Easy to identify
- white color for visual clarification on input
compliances
- 0
| Flash Point | 400 °F |
| Water-Resistant | Excellent |
| Weight | 0.975 LB |
| EAN or UPC | 75577008186 |

