- 5 gal Pail
- Recommended for Use On Most Hard Surfaces
- Floral-Mulberry Scent
- Non-Flammable
applications
- Floors
- Equipment
- Machinery
- Part washing tanks
- Trucks
- Motors
- Concrete
- Aluminum
- Ferrous and non-ferrous metals
features
- All-purpose neutral pH cleaner/degreaser
- Plastic safe
- Biodegradable
- Deodorizes as it cleans
- Environmentally friendly
- Does not contain any greenhouse gas propellants
- Does not contain caustics, acids, butyls or other harsh chemicals
- Contains malodor counteractant
- Removes soil, grime and heavy grease deposits from a multitude of hard surfaces at extremely economical dilutions
compliances
- 0
| Evaporation Rate | Slower Than Water |
| Plastic Safe | Yes |
| Biodegradable | Yes |
| Flammability | Nonflammable |
| Type | Cleaner, Degreaser |
| Container Type | Pail |
| Chlorinated Solvents | No |
| Type of Cleaner | All Purpose |
| Odor | Slight Floral |
| Container Size | 5 gal |
| Weight | 46.0 LB |
| EAN or UPC | 75577026081 |
-
Eco-Friendly


