- 55 gal Drum
- Recommended for Use On Most Hard Surfaces
- Floral-Mulberry Scent
- Non-Flammable
applications
- Floors
- Equipment
- Machinery
- Part washing tanks
- Trucks
- Motors
- Concrete
- Aluminum
- Ferrous and non-ferrous metals
features
- Removes soil, grime and heavy grease deposits from a multitude of hard surfaces at extremely economical dilutions
- All-purpose neutral pH cleaner/degreaser
- Plastic safe
- Biodegradable
- Deodorizes as it cleans
- Environmentally friendly
- Does not contain any greenhouse gas propellants
- Does not contain caustics, acids, butyls or other harsh chemicals
- Contains malodor counteractant
compliances
- 0
| Biodegradable | Yes |
| Container Type | Drum |
| Type of Cleaner | All Purpose |
| Evaporation Rate | Slower Than Water |
| Odor | Slight Floral |
| Chlorinated Solvents | No |
| Flammability | Nonflammable |
| Plastic Safe | Yes |
| Container Size | 55 gal |
| Type | Cleaner, Degreaser |
| Weight | 502.0 LB |
| EAN or UPC | 75577026098 |
-
Eco-Friendly -
![]()



