Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
SprayonS10305000

S10305000

SPRAYON LIQUISOL BULK REFILL LU103 RUST BREAKER PENETRANT
Item #114930299
  • Penetrating Oil
SprayonS10305000
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Penetrating Oil

applications

  • Releasing rusted lugs and bolts
  • Lubricating tight fitting parts
  • General overhaul
  • Repair work
  • Food plant equipment

features

  • Quickly loosens rust
  • Penetrates grease and dirt
  • Transparent
  • Nonstaining oil
  • Displaces moisture
  • ideal for drying out electrical components
  • Resists corrosion
  • Jet-stream spray
  • Nonflammable
  • Dielectric strength: 47,400 vpm

compliances

  • 0
Plastic Safe Yes
Lubricant Type Multi-Purpose
Container Size 5 gal
Application Food processing equipment, Rusted and corroded parts
Container Type Pail
Flash Point 205 °F
Weight 0.0 LB
EAN or UPC 75577103058
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison