- 55 gal Drum
- Penetrating Oil
applications
- Releasing rusted lugs and bolts
- Lubricating tight fitting parts
- General overhaul
- Repair work
- Food plant equipment
features
- Quickly loosens rust
- Penetrates grease and dirt
- Transparent
- Nonstaining oil
- Displaces moisture
- ideal for drying out electrical components
- Resists corrosion
- Jet-stream spray
- Nonflammable
- Dielectric strength: 47,400 vpm
compliances
- 0
| Lubricant Type | Multi-Purpose |
| Application | Food processing equipment, Rusted and corroded parts |
| Container Type | Drum |
| Flash Point | 205 °F |
| Container Size | 55 gal |
| Plastic Safe | Yes |
| Weight | 420.0 LB |

