Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
SprayonS1100T1232

S1100T1232

POSSIBLE SUB SPRA_SC0888000, MTRL - 112934585
Item #102079021
  • Un-Obscured® Surface Cleaner
  • 32 oz Trigger Bottle
SprayonS1100T1232
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Un-Obscured® Surface Cleaner
  • 32 oz Trigger Bottle

features

  • Ready to use
  • Leaves surfaces sparkling clean without leaving a film
  • For all glass, windows and other hard surfaces
  • pH 10.5
  • Does not contain any greenhouse gas propellants
Container Size 32 oz
Container Type Trigger Bottle
Weight 2.5 LB
EAN or UPC 75577026470
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison