| Dielectric Strength | 32 KV |
| Ozone Depletion Potential | No |
| Container Type | Pail |
| Residue | No |
| Evaporation Rate | Very Fast |
| Flash Point | N/A |
| VOC Content | N/A |
| Chlorinated Solvents | Yes |
| Type | Degreaser |
| Solvency | 92 |
| Plastic Safe | Safe on most plastics |
| Container Size | 5 gal |
| Weight | 63.0 LB |
| EAN or UPC | 75577703050 |
-
No Air Shipping


