Sprayon
S71105000
SPRAYON LIQUISOL BULK REFILL LU711 THE PROTECTOR ALL-PURPOSE LUBRICANT
Item #101704823
-
No Air Shipping
features
- Completely protects metal surfaces from corrosive elements
- No need to remove prior to surface treating, painting, joining or other processes
- Can eliminate moisture-induced short circuits in electrical and electronic applications
- Safe on plastics
- Delivers 17% more usable product with its CO2 propellant
- Formulated to ensure maximum moisture displacement
- Rust-preventative film inhibits corrosion and penetrates surface irregularities to release frozen or corroded parts
- Ultra-thin and greaseless
- Neutralizes fingerprint acids
- Does not attract contaminants
- Extension tube
| Dielectric Strength | 47 KV |
| Container Size | 5 gal |
| Flash Point | 140 °F |
| Plastic Safe | Yes |
| Container Type | Pail |
| Weight | 38.0 LB |
| EAN or UPC | 75577711055 |
-
No Air Shipping

