Sprayon
S75755000
SPRAYON INDUSTRIAL GLASS, HARD SURFACE AND SPECIALTY MAINTENANCE CLEANERS CD757 HEAVY DUTY CITRUS DEGREASER
Item #112757850
-
No Air Shipping
- 55 gal Drum
- Citrus Cleaner Degreaser
description
- Uses: .walls and fixtures in restrooms, locker rooms, schools, public buildings, transit system vehicles and buildings
- also for cleaning residue on molds, aluminum, concrete floors
features
- No CFCs or HCFCs
- Biodegradable, heavy-duty, multi-purpose cleaner and graffiti remover
- Pleasant citrus scent
- Removes grimy dirt, grease, and oil
- For surfaces such as Formica�, Fiberglass�, wood, ceramic tile, and some plastics
- Ideal for public areas subject to abuse
- Dielectric strength: 40,400 VPM
- Formulated to stand up to the most severe weather conditions
compliances
- 0
| Chlorinated Solvents | No |
| Flash Point | 20 °F |
| Container Type | Drum |
| Container Size | 55 gal |
| Type | Cleaner, Degreaser |
| VOC Content | N/A |
| Application | Multi-Purpose |
| Evaporation Rate | Slow |
| Ozone Depletion Potential | No |
| Weight | 0.0 KG |
| EAN or UPC | 75577757558 |
-
No Air Shipping

