Sprayon
S77701000
SPRAYON LUBRICANTS AND RUST PREVENTATIVES LU777 OUTDOOR METAL PROTECTANT
Item #101703680
-
No Air Shipping
- 1 gal Container
- Leaves a Waxy Film
- Formulated to Stand up to the Most Severe Weather Conditions
description
- A waxy, heavy-duty rust inhibitor
applications
- Bodies and frames of machines, storage tanks and containers
- Castings
- Industrial parts and machines
- Molds
- Generators
- Electrical equipment
- Sheet steel
- Threads
- Locks
features
- Formulated to stand up to the most severe weather conditions
- Offers 24-month durability
- Provides more than 1,200 hours of protection against salt spray
- Provides a barrier that guards against humidity
- Contains no silicone or chlorinated solvents
- 98% usable product
- Easily removed with mineral spirits
compliances
- 0
| Container Size | 1 gal |
| Film Type | Waxy |
| Container Type | Can |
| Color | Clear |
| Weight | 8.0 LB |
| EAN or UPC | 75577777013 |
-
No Air Shipping

