Sprayon
S77705000
SPRAYON LIQUISOL BULK REFILL LU777 OUTDOOR METAL PROTECTANT
Item #112757936
-
No Air Shipping
- 5 gal Pail
- Leaves a Waxy Film
- Formulated to Stand up to the Most Severe Weather Conditions
description
- A waxy, heavy-duty rust inhibitor
applications
- Bodies and frames of machines, storage tanks and containers
- Castings
- Industrial parts and machines
- Molds
- Generators
- Electrical equipment
- Sheet steel
- Threads
- Locks
compliances
- 0
| Film Type | Waxy |
| Color | Clear |
| Container Size | 5 gal |
| Container Type | Pail |
| Color Group | Clear |
| Coverage Quality | Very Good |
| Weight | 0.0 KG |
| EAN or UPC | 75577777051 |
-
No Air Shipping

