Sprayon
SC0615000
SPRAYON SPECIALTY MAINTENANCE AND FLEET SP615 HEAVY DUTY PAINT REMOVER
Item #112934643
-
No Air Shipping
- 16 oz Aerosol
- Makes Removal of Gasket Cements, Paints, Sealants, & Adhesives Easy
- Leaves Surface Clean & Ready for Repainting or Installing New Gasket
applications
- Brick
- Ceramic tile
- Other hard surfaces
- Stone
- Wood
- Glass
- Concrete
- Metals
features
- Makes removal of gasket cements, paints, sealants and adhesives easy
- Removes hi-bake and air-dry paints, urethane finishes, varnish, shellac and decals
- Leaves surface clean, ready for repainting or installing new gasket
- Does not contain any greenhouse gas propellants
- NSF reg. # 115076, C3 rated
| Type | Remover |
| Chlorinated Solvents | Yes |
| Net Fill | 15 oz |
| Origin | Paint Strippers & Removers |
| Container Size | 16 oz |
| Container Type | Spray, Aerosol |
| Weight | 0.938 LB |
| EAN or UPC | 75577906154 |
-
No Air Shipping

