- LU620 Anti-Sieze Compound Brush Top
- 16 oz.
- Grey
applications
- Threaded fittings
- Sprockets
- Chains
- Manifold studs
- Conveyors
features
- Will not harden, separate or evaporate
- Cannot be burned off or removed by abrasion
- Resists corrosion and seizure
- Protects against galling and galvanic pitting
- Does not contain chlorinated paraffins, water, solvents or inactive fillers
- Extension tube
- Temperature range from 0 °F to 2,200 °F
- Does not contain any greenhouse gas propellants
- HFR rating: 2, 4, 0
- Not to be used with oxygen systems
- Conforms to military standard MIL-PRF-907F
| Weight | 1.1 LB |
| EAN or UPC | 75577620166 |

