- 20 oz Can
- All Purpose Formula That Cust Through Dirt w/Ease
- Authorized by USDA
applications
- Work stations
- Windshields
- Counters
- Fixtures
- Metal
- Finished wood
features
- All-purpose formula that cuts through dirt with ease
- Does not contain any greenhouse gas propellants
- NSF registered no. 115097, C1 rated
| Container Size | 20 oz |
| Net Fill | 19 oz |
| Type | Cleaner |
| Application | General Purpose |
| Container Type | Spray, Aerosol |
| Weight | 1.188 LB |
| EAN or UPC | 75577908806 |
-
Prop 65


